Motion
F231D-PH-17K-B9-H1-1

BOSTON GEAR
F231D-PH-17K-B9-H1-1

Optimount Helical Gear Reducer - Double Reduction, 17:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, Removable Projection Shaft Output, 1.3750 in Output Size, Horizontal Base Mount, 231 Reducer Size
MI ITEM #09457145
MFR #F231D-PH-17K-B9-H1-1
List Price$9,519.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F231D-PH-17K-B9-H1-1

Optimount Helical Gear Reducer - Double Reduction, 17:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, Removable Projection Shaft Output, 1.3750 in Output Size, Horizontal Base Mount, 231 Reducer Size
MI ITEM #09457145
MFR #F231D-PH-17K-B9-H1-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,519.50/each for your price

Overview

Mfr description
F231D-PH-17K-B9-H1-1 SHAFT MOUNT SPEED

Specifications

  • Reduction
    Double
  • Assembly Type
    H1
  • Ratio
    17:1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Input Size
    1.1250 in
  • Center Distance
    3.11 in
  • Output Type
    Removable Projection Shaft
  • Output Size
    1.3750 in
  • Mounting
    Horizontal Base
  • Output Shaft Material
    Carbon Alloy Steel
  • Manufacturer Reducer Size
    231
  • Series
    F200
  • Lubrication
    Klubersynth UH1 6-460
  • Housing Material
    Cast Iron with Standard Paint
  • Lubrication Hole Location
    1
  • Weight
    60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text