Overview
Mfr description
HRF732V-20E-B7-H-P20 WORM SPEED REDUCER
Specifications
- Center Distance3.2500 in
- Ratio20:1
- Input TypeC-Face Quick Connect
- Input Size0.8750 in
- Output TypeHollow
- Output Size1.2500 in
- Output DirectionDouble
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data