Motion
SSRF2063RB-7.3K-B11-GS4-D22

BOSTON GEAR
SSRF2063RB-7.3K-B11-GS4-D22

Right Angle Worm Gear Speed Reducer - 7.3:1 Ratio
Mi Item #09457168
MFR #SSRF2063RB-7.3K-B11-GS4-D22
Price$13,373.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSRF2063RB-7.3K-B11-GS4-D22

Right Angle Worm Gear Speed Reducer - 7.3:1 Ratio
Mi Item #09457168
MFR #SSRF2063RB-7.3K-B11-GS4-D22

Mfr description
SSRF2063RB-7.3K-B11-GS4-D22 SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,373.51/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • Nominal Ratio
    7.3:1
  • Ratio
    7.3:1
  • Weight
    130 lbs, 58.97 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    F21242
  • Series
    SSRF
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)