Motion
SSHF7180-60KC-B5-HS1-P16-FUTSS-3

BOSTON GEAR
SSHF7180-60KC-B5-HS1-P16-FUTSS-3

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #09457203
MFR #SSHF7180-60KC-B5-HS1-P16-FUTSS-3
Price$4,880.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7180-60KC-B5-HS1-P16-FUTSS-3

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #09457203
MFR #SSHF7180-60KC-B5-HS1-P16-FUTSS-3

Mfr description
SSHF7180-60KC-B5-HS1-P16-FUTSS-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,880.20/each

Specifications

Dimensions

  • Case Size
    180
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    180
  • Nominal Ratio
    60:1
  • Output Size
    1.0000 in
  • Ratio
    60:1
  • Weight
    54.1 lbs

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W03420
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)