Motion
FWB752B-500E-B7-K

BOSTON GEAR
FWB752B-500E-B7-K

500:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output
MI ITEM #09457278
MFR #FWB752B-500E-B7-K
Your Price$11,667.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWB752B-500E-B7-K

500:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output
MI ITEM #09457278
MFR #FWB752B-500E-B7-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,667.78/each(List $14,584.73)

Overview

Mfr description
FWB752B-500E-B7-K SPEED REDUCER

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    500:1
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought