Specifications
Dimensions
- Case Size721
- Center Distance2.0600 in
- Input Size0.6250 in
- Manufacturer Reducer SizeF721
- NEMA / IEC Frame Size56C
- Nominal Ratio15:1
- Output Size1.0000 in
- Ratio15:1
- Weight25.1 lbs, 11.39 kg
Details
- Bushing KitKit B5;J1
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberW03517-OLD
- Mounting TypeNo Base
- Output DirectionRight Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesF700
- Standard Base KitKit B5