Motion
HQC726M-25K-B7-H1-P23-JUTFB-3

BOSTON GEAR
HQC726M-25K-B7-H1-P23-JUTFB-3

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09457298
MFR #HQC726M-25K-B7-H1-P23-JUTFB-3
Price$6,627.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC726M-25K-B7-H1-P23-JUTFB-3

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09457298
MFR #HQC726M-25K-B7-H1-P23-JUTFB-3

Mfr description
HQC726M-25K-B7-H1-P23-JUTFB-3 WORM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,627.22/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    25:1
  • Output Size
    1.4375 in
  • Ratio
    25:1
  • Weight
    116.10 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    HQC726M-25K-B7-H1-P23-JUTFB-3
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Vertical J Base Kit
    Kit B7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)