Motion
HFWA721R-1800KZT-B5-H1-P16

BOSTON GEAR
HFWA721R-1800KZT-B5-H1-P16

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #09457300
MFR #HFWA721R-1800KZT-B5-H1-P16
Price$6,298.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA721R-1800KZT-B5-H1-P16

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #09457300
MFR #HFWA721R-1800KZT-B5-H1-P16

Mfr description
HFWA721R-1800KZT-B5-H1-P16 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,298.76/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Output Size
    1.0000 in
  • Ratio
    1800:1
  • Weight
    46.1 lbs, 20.91 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W03556
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)