Motion
SSHF7210-30KC-B5-HS1-P16-HUT58SS-9

BOSTON GEAR
SSHF7210-30KC-B5-HS1-P16-HUT58SS-9

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09457302
MFR #SSHF7210-30KC-B5-HS1-P16-HUT58SS-9
Price$5,611.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7210-30KC-B5-HS1-P16-HUT58SS-9

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09457302
MFR #SSHF7210-30KC-B5-HS1-P16-HUT58SS-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,611.94/each

Specifications

Dimensions

  • Case Size
    210
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    210
  • Nominal Ratio
    30:1
  • Output Size
    1.0000 in
  • Ratio
    30:1
  • Weight
    57.10 lbs, 25.9 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W03547
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700

Overview

Mfr description
SSHF7210-30KC-B5-HS1-P16-HUT58SS-9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought