1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
HFWC738L-200KEPT-B5-H4-P35
200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #
09457305
MFR #
HFWC738L-200KEPT-B5-H4-P35
List Price
$11,640.05
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR HFWC738L-200KEPT-B5-H4-P35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
HFWC738L-200KEPT-B5-H4-P35
200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #
09457305
MFR #
HFWC738L-200KEPT-B5-H4-P35
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$11,640.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HFWC738L-200KEPT-B5-H4-P35 WORM SPEED
Specifications
Center Distance
3.7500 in
Ratio
200:1
Input Type
C-Face Quill
Output Type
Hollow
Output Size
2.1875 in
Output Direction
Double
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data