Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Ratio212:1
Details
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Upc Number889208723313
- MountingTorque Arm
- Mounting TypeTorque Arm
- Output TypeHollow
- ReductionDouble
- Series800BR
- Standards MetAGMA
Overview
Mfr description
BKSF852BRT-212K-B5-S-M1 WASHDOWN