Motion
HFWA718X-100-B5-H-P16

BOSTON GEAR
HFWA718X-100-B5-H-P16

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
Mi Item #09457388
MFR #HFWA718X-100-B5-H-P16
Price$4,930.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA718X-100-B5-H-P16

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
Mi Item #09457388
MFR #HFWA718X-100-B5-H-P16

Mfr description
HFWA718X-100-B5-H-P16 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,930.42/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.75 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    100:1
  • Output Size
    1.0000 in
  • Ratio
    100:1
  • Weight
    30.10 lbs

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W03680-OLD
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    889208735965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)