Motion
FWC713-200-B5-J

BOSTON GEAR
FWC713-200-B5-J

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.33 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size
MI ITEM #09457389
MFR #FWC713-200-B5-J
List Price$3,089.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC713-200-B5-J

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.33 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size
MI ITEM #09457389
MFR #FWC713-200-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,089.39/each for your price

Overview

Mfr description
FWC713-200-B5-J WORM SPEED REDUCER

Specifications

  • Center Distance
    1.33 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    713
  • Manufacturer Catalog Number
    W03691-OLD
  • UPC_NO
    889208736153
  • Weight
    18.1 lbs, 8.21 kg
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text