Motion
HFWC752-600KEP-B5-H1-P32

BOSTON GEAR
HFWC752-600KEP-B5-H1-P32

600:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Double Output
MI ITEM #09457425
MFR #HFWC752-600KEP-B5-H1-P32
List Price$15,799.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC752-600KEP-B5-H1-P32

600:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Double Output
MI ITEM #09457425
MFR #HFWC752-600KEP-B5-H1-P32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,799.63/each for your price

Overview

Mfr description
HFWC752-600KEP-B5-H1-P32 WORM SPEED

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    600:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    2.0000 in
  • Output Direction
    Double
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    752
  • Manufacturer Catalog Number
    W03741
  • Weight
    268.1 lbs, 121.61 kg
  • Case Size
    752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text