1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
WA721D-150-G
WA721 D/R Red. 150:1 Ratio, "D" Low Vert. Base, "G" Assy
MI ITEM #
09457439
MFR #
WA721D-150-G
Price
$4,214.13
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR WA721D-150-G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
WA721D-150-G
WA721 D/R Red. 150:1 Ratio, "D" Low Vert. Base, "G" Assy
MI ITEM #
09457439
MFR #
WA721D-150-G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4,214.13
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
2.06 in
Output Size
1.0000 in
Ratio
150:1
Details
Input Type
Solid Shaft
Output Type
Solid
Series
700
UPC_NO
889208748330
Overview
Mfr description
WA721D-150-G WORM SPEED REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought