Motion
SSFWA7180B-1200C-B5-HS

BOSTON GEAR
SSFWA7180B-1200C-B5-HS

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Double Output
Mi Item #09457514
MFR #SSFWA7180B-1200C-B5-HS
Price$5,493.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWA7180B-1200C-B5-HS

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Double Output
Mi Item #09457514
MFR #SSFWA7180B-1200C-B5-HS

Mfr description
SSFWA7180B-1200C-B5-HS STAINLESS WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,493.77/each

Specifications

Dimensions

  • Case Size
    180
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    180
  • Nominal Ratio
    1200:1
  • Ratio
    1200:1
  • Weight
    45.1 lbs, 20.457 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W03862
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)