Motion
730A-60-J

BOSTON GEAR
730A-60-J

730 S/R RED, 60:1 Ratio, "A" Horiz. Base, "J" Assy
MI ITEM #09457536
MFR #730A-60-J
Price$3,701.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
730A-60-J

730 S/R RED, 60:1 Ratio, "A" Horiz. Base, "J" Assy
MI ITEM #09457536
MFR #730A-60-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,701.45/each

Specifications

Dimensions

  • Center Distance
    3.00 in
  • Input Size
    0.8750 in
  • Output Size
    1.2500 in
  • Ratio
    60:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    Horizontal Base – Top Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    889208769946

Overview

Mfr description
730A-60-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought