Motion
HF738-10KE-B11-H1-P23

BOSTON GEAR
HF738-10KE-B11-H1-P23

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.3750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 210TC/250UC Frame
MI ITEM #09457630
MFR #HF738-10KE-B11-H1-P23
List Price$7,172.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF738-10KE-B11-H1-P23

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.3750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 210TC/250UC Frame
MI ITEM #09457630
MFR #HF738-10KE-B11-H1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,172.62/each for your price

Overview

Mfr description
HF738-10KE-B11-H1-P23 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Input Size
    1.3750 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    210TC/250UC
  • Housing Material
    Cast Iron
  • Series
    HF700
  • Bushing Kit
    P23
  • Mounting Type
    No Base
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text