Motion
SSHQCWD7180-200KC-B5-LS1-P16

BOSTON GEAR
SSHQCWD7180-200KC-B5-LS1-P16

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size
MI ITEM #09457641
MFR #SSHQCWD7180-200KC-B5-LS1-P16
Price$6,111.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHQCWD7180-200KC-B5-LS1-P16

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size
MI ITEM #09457641
MFR #SSHQCWD7180-200KC-B5-LS1-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,111.89/each

Specifications

Dimensions

  • Case Size
    180
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    180
  • Nominal Ratio
    200:1
  • Output Size
    1.0000 in
  • Ratio
    200:1
  • Weight
    46.1 lbs, 20.91 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W04052
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes

Overview

Mfr description
SSHQCWD7180-200KC-B5-LS1-P16 STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought