1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
SSHQCWD7180-200KCT-B5-LS1-P16
200:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size
Mi Item #
09457644
MFR #
SSHQCWD7180-200KCT-B5-LS1-P16
Price
$6,190.29
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR SSHQCWD7180-200KCT-B5-LS1-P16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
SSHQCWD7180-200KCT-B5-LS1-P16
200:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size
Mi Item #
09457644
MFR #
SSHQCWD7180-200KCT-B5-LS1-P16
Mfr description
SSHQCWD7180-200KCT-B5-LS1-P16 STAINLESS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,190
.29
/each
Add to Cart
Specifications
Dimensions
Center Distance
1.7500 in
Output Size
1.0000 in
Ratio
200:1
Details
Input Type
C-Face Quick Connect
Output Type
Hollow
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items