Motion
QCWB732B-400KET-B5-M1

BOSTON GEAR
QCWB732B-400KET-B5-M1

400:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Solid Output
Mi Item #09457655
MFR #QCWB732B-400KET-B5-M1
Price$9,517.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWB732B-400KET-B5-M1

400:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Solid Output
Mi Item #09457655
MFR #QCWB732B-400KET-B5-M1

Mfr description
QCWB732B-400KET-B5-M1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,517.84/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Ratio
    400:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)