Motion
FWA713B-300T-B5-G

BOSTON GEAR
FWA713B-300T-B5-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, IEC 80 B5 Frame
Mi Item #09457670
MFR #FWA713B-300T-B5-G
Price$3,445.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA713B-300T-B5-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, IEC 80 B5 Frame
Mi Item #09457670
MFR #FWA713B-300T-B5-G

Mfr description
FWA713B-300T-B5-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,445.72/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    713
  • NEMA / IEC Frame Size
    IEC 80 B5
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    19.1 lbs, 8.66 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W04087
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)