Motion
SSHQC713-5KT-B4-HS4-P16

BOSTON GEAR
SSHQC713-5KT-B4-HS4-P16

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, 0.5000 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 42CZ Frame
MI ITEM #09457728
MFR #SSHQC713-5KT-B4-HS4-P16
List Price$3,244.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHQC713-5KT-B4-HS4-P16

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, 0.5000 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 42CZ Frame
MI ITEM #09457728
MFR #SSHQC713-5KT-B4-HS4-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,244.00/each for your price

Overview

Mfr description
SSHQC713-5KT-B4-HS4-P16 SPEED REDUCER

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.5000 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    42CZ
  • Housing Material
    Stainless Steel
  • Series
    HQC700
  • Bushing Kit
    P16
  • Mounting Type
    No Base
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    No Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text