Motion
BKCH724-20P-HS-P16

BOSTON GEAR
BKCH724-20P-HS-P16

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
Mi Item #09457827
MFR #BKCH724-20P-HS-P16
Price$3,676.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCH724-20P-HS-P16

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
Mi Item #09457827
MFR #BKCH724-20P-HS-P16

Mfr description
BKCH724-20P-HS-P16 WASHDOWN WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,676.00/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    724
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Output Size
    1.0000 in
  • Ratio
    20:1
  • Weight
    30.10 lbs, 13.65 kg

Details

  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    W04294
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)