Motion
FWB718B-100-B5-K

BOSTON GEAR
FWB718B-100-B5-K

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09457843
MFR #FWB718B-100-B5-K
List Price$3,845.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWB718B-100-B5-K

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09457843
MFR #FWB718B-100-B5-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,845.68/each for your price

Overview

Mfr description
FWB718B-100-B5-K WORM SPEED REDUCER

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    718
  • Manufacturer Catalog Number
    W04354-OLD
  • Weight
    27.1 lbs, 12.29 kg
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought