Motion
HFHMA732-80KEZT-B7-H3-P31

BOSTON GEAR
HFHMA732-80KEZT-B7-H3-P31

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
Mi Item #09457848
MFR #HFHMA732-80KEZT-B7-H3-P31
Price$7,848.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA732-80KEZT-B7-H3-P31

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
Mi Item #09457848
MFR #HFHMA732-80KEZT-B7-H3-P31

Mfr description
HFHMA732-80KEZT-B7-H3-P31 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,848.91/each

Specifications

Dimensions

  • Case Size
    325
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    80:1
  • Output Size
    1.9375 in
  • Ratio
    80:1
  • Weight
    118.1 lbs, 53.57 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W04355
  • Output Direction
    Double
  • Output Type
    Hollow
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)