Motion
FWC726B-3000KT-B5-J4

BOSTON GEAR
FWC726B-3000KT-B5-J4

Right Angle Worm Gear Speed Reducer - 3000:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09457850
MFR #FWC726B-3000KT-B5-J4
List Price$5,067.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC726B-3000KT-B5-J4

Right Angle Worm Gear Speed Reducer - 3000:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09457850
MFR #FWC726B-3000KT-B5-J4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,067.37/each for your price

Overview

Mfr description
FWC726B-3000KT-B5-J4 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    3000:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    700
  • Vertical J Base Kit
    J4
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W04358-OLD
  • Weight
    55.1 lbs, 24.99 kg
  • Nominal Ratio
    3000:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought