Motion
FWC730E-150-B5-G

BOSTON GEAR
FWC730E-150-B5-G

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size
MI ITEM #09457876
MFR #FWC730E-150-B5-G
List Price$5,575.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC730E-150-B5-G

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size
MI ITEM #09457876
MFR #FWC730E-150-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,575.20/each for your price

Overview

Mfr description
FWC730E-150-B5-G WORM SPEED REDUCER

Specifications

  • Center Distance
    3.00 in
  • Ratio
    150:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    730
  • Manufacturer Catalog Number
    W04402
  • UPC_NO
    889208864818
  • Weight
    93.10 lbs, 42.23 kg
  • Nominal Ratio
    150:1
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought