Motion
FWC732E-1800E-B5-G-CUTFB-3

BOSTON GEAR
FWC732E-1800E-B5-G-CUTFB-3

1800:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09457895
MFR #FWC732E-1800E-B5-G-CUTFB-3
List Price$8,616.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC732E-1800E-B5-G-CUTFB-3

1800:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09457895
MFR #FWC732E-1800E-B5-G-CUTFB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,616.11/each for your price

Overview

Mfr description
FWC732E-1800E-B5-G-CUTFB-3 WORM SPEED

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    1800:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought