Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.8750 in
- NEMA / IEC Frame Size140TC/180C
- Output Size1.0000 in
- Ratio10:1
Details
- Bushing KitP16
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Mounting TypeNo Base
- Output DirectionDouble
- Output TypeHollow
- Paint TypeStainless BostKleen Paint
- ReductionSingle Reduction
- SeriesHF700
Overview
Mfr description
SBKCHF718-10KZ-B7-HS1-P16 WASHDOWN WORM