Motion
RF752F-20F-B11-J

BOSTON GEAR
RF752F-20F-B11-J

RF752 S/R Red. 20:1 Ratio, "F" Low Vert. Base, "J" Assy
MI ITEM #09457995
MFR #RF752F-20F-B11-J
Price$11,854.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF752F-20F-B11-J

RF752 S/R Red. 20:1 Ratio, "F" Low Vert. Base, "J" Assy
MI ITEM #09457995
MFR #RF752F-20F-B11-J

Mfr description
RF752F-20F-B11-J WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,854.57/each

Specifications

Dimensions

  • Center Distance
    5.13 in
  • Input Size
    1.3750 in
  • NEMA / IEC Frame Size
    210TC/250UC
  • Output Size
    2.0000 in
  • Ratio
    20:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    Vertical Low Base – Left Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    889208893313

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)