Motion
SBKCHF738R-50KFP-B9-HS1-P26

BOSTON GEAR
SBKCHF738R-50KFP-B9-HS1-P26

50:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.6250 in Output Size, Double Output
Mi Item #09458133
MFR #SBKCHF738R-50KFP-B9-HS1-P26
Price$10,245.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF738R-50KFP-B9-HS1-P26

50:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.6250 in Output Size, Double Output
Mi Item #09458133
MFR #SBKCHF738R-50KFP-B9-HS1-P26

Mfr description
SBKCHF738R-50KFP-B9-HS1-P26 WASHDOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,245.04/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Output Size
    1.6250 in
  • Ratio
    50:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)