Motion
BKCHF738R-20KEZT-B9-HS2-P28

BOSTON GEAR
BKCHF738R-20KEZT-B9-HS2-P28

20:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size, Double Output
Mi Item #09458350
MFR #BKCHF738R-20KEZT-B9-HS2-P28
Price$9,560.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHF738R-20KEZT-B9-HS2-P28

20:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size, Double Output
Mi Item #09458350
MFR #BKCHF738R-20KEZT-B9-HS2-P28

Mfr description
BKCHF738R-20KEZT-B9-HS2-P28 WASHDOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,560.25/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Output Size
    1.7500 in
  • Ratio
    20:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)