Motion
7000119733 3M HOOKIT GOLD DISC 216U, 00922, 6 IN, P800, 50 DISCS PER CART

3M
7000119733 3M HOOKIT GOLD DISC 216U, 00922, 6 IN, P800, 50 DISCS PER CART

Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #09458479
MFR #7000119733 3M HOOKIT GOLD DISC 216U, 00922, 6 IN, P800, 50 DISCS PER CART
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119733 3M HOOKIT GOLD DISC 216U, 00922, 6 IN, P800, 50 DISCS PER CART

Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #09458479
MFR #7000119733 3M HOOKIT GOLD DISC 216U, 00922, 6 IN, P800, 50 DISCS PER CART

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000119733 3M HOOKIT GOLD DISC 216U,
  • For industrial/occupational use only. Not for consumer sale or use.
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut and minimizes dust
  • Load-resistant coating prevents dust and debris from clogging the disc
  • The family of 3M™ Hookit™ Gold Discs delivers smooth and consistent finishes on jobs from to primer sanding to paint scuffing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131009226
  • UPC_NO
    00051131009226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text