Specifications
Dimensions
- Weight0.138 lb
Details
- ColorBlack
- Manufacturer Upc Number00051131200616
- Minimum Order Quantity12
- Product TypesWrap around
- UPC_NO00051131200616
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)