Motion
01101

3M
01101

Stikit™ Paper Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Red Color
Mi Item #09458491
MFR #01101
Price$128.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01101

Stikit™ Paper Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Red Color
Mi Item #09458491
MFR #01101

Mfr description
7000119778 3M RED ABRASIVE STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.81/each

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Filler Shaping, Metal Shaping, Paint Removal, Rust Removal
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    40
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7000119778
  • Manufacturer Upc Number
    00051131011014
  • Material Application
    Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Putty
  • Max Rpm
    1200 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051131011014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)