Motion
01103

3M
01103

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1200 Grit, Red Color
MI ITEM #09458492
MFR #01103
Price$77.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01103

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1200 Grit, Red Color
MI ITEM #09458492
MFR #01103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.92/each

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Paint Defect Removal, Removing dust nibs, Removing runs, Sanding before painting, Scuff sanding, Texture matching orange peel
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Coat Type
    Closed Coat
  • Color
    Red
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    1200
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7000119775
  • Manufacturer Upc Number
    00051131011038
  • Material Application
    Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Putty
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051131011038

Overview

Mfr description
7000119775 3M STIKIT RED FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-value film-backed abrasive discs for paint prep and finishing applications
  • Durable film backing is tear-resistant and provides a consistent finish
  • Aluminum oxide abrasive delivers a fast cut and long life
  • Resin bonding resists heat for added durability
  • Stikit™ attachment system makes for fast disc change-outs and longer disc life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought