Motion
7000119776 3M STIKIT RED FINISHING FILM ABRASIVE DISC 260L, 01104, 6 IN,

3M
7000119776 3M STIKIT RED FINISHING FILM ABRASIVE DISC 260L, 01104, 6 IN,

Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, P1000 Grit, Red Color
Mi Item #09458493
MFR #7000119776 3M STIKIT RED FINISHING FILM ABRASIVE DISC 260L, 01104, 6 IN,
Price$77.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119776 3M STIKIT RED FINISHING FILM ABRASIVE DISC 260L, 01104, 6 IN,

Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, P1000 Grit, Red Color
Mi Item #09458493
MFR #7000119776 3M STIKIT RED FINISHING FILM ABRASIVE DISC 260L, 01104, 6 IN,

Mfr description
7000119776 3M STIKIT RED FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-value film-backed abrasive discs for paint prep and finishing applications
  • Durable film backing is tear-resistant and provides a consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.92/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Clear Coat Blending, Paint Defect Removal
  • Attachment Method
    PSA
  • Backing Material
    Polyester
  • Coat Type
    Closed
  • Color
    Red
  • Dry or Wet
    Dry
  • Grit Number
    P1000
  • Manufacturer Upc Number
    00051131011045
  • Mounting Type
    PSA
  • UPC_NO
    00051131011045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)