Motion
7000119770 3M RED ABRASIVE STIKIT DISC, 01113, 6 IN, P150 GRADE, 100

3M
7000119770 3M RED ABRASIVE STIKIT DISC, 01113, 6 IN, P150 GRADE, 100

Stikit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 150 Grit, Red Color
MI ITEM #09458500
MFR #7000119770 3M RED ABRASIVE STIKIT DISC, 01113, 6 IN, P150 GRADE, 100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119770 3M RED ABRASIVE STIKIT DISC, 01113, 6 IN, P150 GRADE, 100

Stikit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 150 Grit, Red Color
MI ITEM #09458500
MFR #7000119770 3M RED ABRASIVE STIKIT DISC, 01113, 6 IN, P150 GRADE, 100

Mfr description
7000119770 3M RED ABRASIVE STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Featheredging, Filler shaping, Fine Feather Edge, Finish, Paint prep
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    150
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7000119770
  • Manufacturer Upc Number
    00051131011137
  • Material Application
    Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Putty
  • Max Rpm
    1200 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051131011137

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)