Specifications
Dimensions
- Backing WeightD-Weight
- Disc Diameter6 in
- Overall Diameter6 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- ApplicationFeatheredging, Filler Shaping, Paint Removal, Rough Feather Edge
- Attachment TypePressure Sensitive Adhesive
- Backing MaterialPaper
- Coat TypeOpen Coat
- ColorRed
- Disc Attachment TypePressure Sensitive Adhesive
- Grit Number80
- Manufacturer Package Quantity100
- Manufacturer Stock Number7000119773
- Manufacturer Upc Number00051131011168
- Material ApplicationClear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Putty
- Max Rpm1200 rpm
- Mounting TypePressure Sensitive Adhesive
- UPC_NO00051131011168
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)