Specifications
Dimensions
- Weight24.622 lb
Details
- ColorYellow
- Manufacturer Upc Number00051131311251
- Product TypesPremium Body Filler
- UPC_NO00051131311251
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)