Motion
01133

3M
01133

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1500 Grit, Red Color
MI ITEM #09458503
MFR #01133
List Price$106.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01133

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1500 Grit, Red Color
MI ITEM #09458503
MFR #01133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.66/each for your price

Overview

Mfr description
7010290267 3M HOOKIT RED FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical reattachable abrasive disc for finishing applications
  • Aluminum oxide abrasive offers a reliable cut and durable performance
  • Film backing increases durability and delivers more consistent finish
  • Available 7-hole design evacuates dust from disc surface for added loading resistance
  • Hookit™ attachment system makes for fast, efficient disc change-outs

Specifications

  • Manufacturer Package Quantity
    25
  • Disc Diameter
  • Grit Number
    1500
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Polyester Film
  • Color
    Red
  • Overall Diameter
    6 in
  • Number Of Vacuum Holes
    7
  • Manufacturer Stock Number
    7010290267
  • Manufacturer Upc Number
    00051131011335
  • UPC_NO
    00051131011335
  • Application
    Color Sanding, Paint Defect Removal, Paint Finishing, Panel Blend Prep
  • Attachment Type
    Loop
  • Disc Attachment Type
    Loop
  • Coat Type
    Closed Coat
  • Mounting Type
    Hook & Loop
  • Material Application
    Clear Coat, Clear Plastic, Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought