Motion
7000028269 3M HOOKIT RED ABRASIVE DISC DUST FREE, 01147, 6 IN, P80, 5

3M
7000028269 3M HOOKIT RED ABRASIVE DISC DUST FREE, 01147, 6 IN, P80, 5

Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Red Color
MI ITEM #09458516
MFR #7000028269 3M HOOKIT RED ABRASIVE DISC DUST FREE, 01147, 6 IN, P80, 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028269 3M HOOKIT RED ABRASIVE DISC DUST FREE, 01147, 6 IN, P80, 5

Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Red Color
MI ITEM #09458516
MFR #7000028269 3M HOOKIT RED ABRASIVE DISC DUST FREE, 01147, 6 IN, P80, 5

Mfr description
7000028269 3M HOOKIT RED ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical reattachable abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grit Number
    80
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7000028269
  • Manufacturer Upc Number
    00051131011472
  • Material Application
    Clear Coat, Fiberglass, Paint, Plastic, Primer
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    7
  • UPC_NO
    00051131011472

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)