Motion
7000119799 3M HOOKIT RED ABRASIVE SHEET, 01179, P180, 2-3/4 IN X 16 1/

3M
7000119799 3M HOOKIT RED ABRASIVE SHEET, 01179, P180, 2-3/4 IN X 16 1/

3M™ Hookit™ Red Abrasive Sheet, 01179, P180, 2-3/4 in x 16 1/2 in, 25 sheets per carton, 5 cartons per case
MI ITEM #09458521
MFR #7000119799 3M HOOKIT RED ABRASIVE SHEET, 01179, P180, 2-3/4 IN X 16 1/
List Price$50.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119799 3M HOOKIT RED ABRASIVE SHEET, 01179, P180, 2-3/4 IN X 16 1/

3M™ Hookit™ Red Abrasive Sheet, 01179, P180, 2-3/4 in x 16 1/2 in, 25 sheets per carton, 5 cartons per case
MI ITEM #09458521
MFR #7000119799 3M HOOKIT RED ABRASIVE SHEET, 01179, P180, 2-3/4 IN X 16 1/

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$50.67/each for your price

Overview

Mfr description
7000119799 3M HOOKIT RED ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive applications eliminates the need to purchase additional abrasives
  • Made of aluminum oxide to provide strength and durability
  • Easy attachment and removal from tools to increase speed and ease of work
  • Compatible with 3M™ Hookit™ products to give users exacting precision and choice of hand or machine use
  • Leading "Best in Class" rating for unparalleled quality

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051131011793
  • UPC_NO
    00051131011793
  • Overall Length
    16.5 in
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text