Motion
01184

3M
01184

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1500 Grit, Red Color
Mi Item #09458525
MFR #01184
Price$89.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01184

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1500 Grit, Red Color
Mi Item #09458525
MFR #01184

Mfr description
7000119790 3M HOOKIT RED FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical reattachable abrasive disc for finishing applications
  • Aluminum oxide abrasive offers a reliable cut and durable performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.06/each

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Color Sanding, Paint Defect Removal, Paint Finishing, Panel Blend Prep
  • Attachment Type
    Loop
  • Backing Material
    Polyester Film
  • Coat Type
    Closed Coat
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grit Number
    1500
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7000119790
  • Manufacturer Upc Number
    00051131011847
  • Material Application
    Clear Coat, Clear Plastic, Ferrous Alloys, Paint
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    7
  • UPC_NO
    00051131011847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)