Motion
01191

3M
01191

Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 500 Grit, Red Color
Mi Item #09458530
MFR #01191
Price$54.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01191

Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 500 Grit, Red Color
Mi Item #09458530
MFR #01191

Mfr description
7000119781 3M HOOKIT RED ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical reattachable abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.65/each

Specifications

Dimensions

  • Backing Weight
    A Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Featheredging, Filler Shaping, Finish, Paint Preparation, Primer Sanding
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grit Number
    500
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7000119781
  • Manufacturer Upc Number
    00051131011915
  • Material Application
    Clear Coat, Fiberglass, Paint, Plastic, Primer
  • Max Rpm
    10000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131011915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)