Specifications
Dimensions
- Backing WeightA-Weight
- Disc Diameter6 in
- Overall Diameter6 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- ApplicationClear Coat Blending, Featheredging, Paint Preparation, Primer Sanding, Scuffing
- Attachment TypePressure Sensitive Adhesive
- Backing MaterialPaper
- Coat TypeOpen Coat
- ColorYellow
- Disc Attachment TypePressure Sensitive Adhesive
- Grit Number600
- Manufacturer Package Quantity75
- Manufacturer Stock Number7000119737
- Manufacturer Upc Number00051131012011
- Material ApplicationClear Coat, Fiberglass, Paint, Plastic, Primer
- Mounting TypePressure Sensitive Adhesive
- UPC_NO00051131012011
Overview
Mfr description
7000119737 3M STIKIT GOLD PAPER DISC
- For industrial/occupational use only. Not for consumer sale or use.
- A-weight paper backing is ideal for fine power sanding and finishing
- Aluminum oxide abrasive combines fast cut with long disc life
- Open coat construction provides a more aggressive cut and minimizes dust
- Load-resistant coating prevents dust and debris from clogging the disc
- Stikit™ disc is easy to change and reuse, maximizing utility for the life of the disc
- Disc roll affords easy, fast tear-off use