Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045464 3M HOOKIT RED ABRASIVE DISC, 01261, 6 IN, P80, 50 DISCS PE

Paper Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit, Red Color
Mi Item #09458549
MFR #7000045464 3M HOOKIT RED ABRASIVE DISC, 01261, 6 IN, P80, 50 DISCS PE

Mfr description
7000045464 3M HOOKIT RED ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical reattachable abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Backing Weight
    D
  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Filler Shaping, Featheredging, Rough Feather Edge, Paint Removal
  • Attachment Method
    Hook & Loop
  • Backing Material
    Paper
  • Coat Type
    Open
  • Color
    Red
  • Dry or Wet
    Dry
  • Grit Number
    P80
  • Manufacturer Upc Number
    00051131012615
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131012615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)