Motion
7000119789 3M HOOKIT RED ABRASIVE DISC, 01262, 6 IN, 40, 25 DISCS PER

3M
7000119789 3M HOOKIT RED ABRASIVE DISC, 01262, 6 IN, 40, 25 DISCS PER

Paper Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Red Color
Mi Item #09458550
MFR #7000119789 3M HOOKIT RED ABRASIVE DISC, 01262, 6 IN, 40, 25 DISCS PER
Price$68.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119789 3M HOOKIT RED ABRASIVE DISC, 01262, 6 IN, 40, 25 DISCS PER

Paper Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Red Color
Mi Item #09458550
MFR #7000119789 3M HOOKIT RED ABRASIVE DISC, 01262, 6 IN, 40, 25 DISCS PER

Mfr description
7000119789 3M HOOKIT RED ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical reattachable abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.37/each

Specifications

Dimensions

  • Backing Weight
    D
  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Paint Removal, Filler Shaping, Metal Shaping, Rust Removal, Deburring
  • Attachment Method
    Hook & Loop
  • Backing Material
    Paper
  • Coat Type
    Open
  • Color
    Red
  • Dry or Wet
    Dry
  • Grit Number
    40
  • Manufacturer Upc Number
    00051131012622
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131012622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)