Motion
7000119860 3M HOOKIT RED ABRASIVE DISC, 01292, 5 IN, P600, 50 DISCS P

3M
7000119860 3M HOOKIT RED ABRASIVE DISC, 01292, 5 IN, P600, 50 DISCS P

Paper Disc - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #09458553
MFR #7000119860 3M HOOKIT RED ABRASIVE DISC, 01292, 5 IN, P600, 50 DISCS P
List Price$39.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119860 3M HOOKIT RED ABRASIVE DISC, 01292, 5 IN, P600, 50 DISCS P

Paper Disc - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #09458553
MFR #7000119860 3M HOOKIT RED ABRASIVE DISC, 01292, 5 IN, P600, 50 DISCS P

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$39.98/each for your price

Overview

Mfr description
7000119860 3M HOOKIT RED ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical reattachable abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
  • A
  • or D-weight paper backing ensure best results for specific projects
  • Available 7-hole design evacuates dust from disc surface for added loading resistance
  • Hookit™ attachment system makes for fast, efficient disc change-outs

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051131012929
  • UPC_NO
    00051131012929

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text